Shop LEGRAND
See all product information
Create Account
TradeMaster Wallplate, 4.87 in L, 4.93 in W, 2 -Gang, Nylon, Light Almond
- Mfr # TPJ2LACC10
- Zoro # G622914201
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Nylon
Size
Jumbo
Mounting Type
Wall
Width
4.93 in
Number Of Gangs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TPJ2LACC10
- Zoro #
- G622914201
- UPC #
- 785007045154
- Country of Origin
- United States
Dimensions
- Size
- Jumbo
- Width
- 4.93 in
- Length
- 4.87 in
Details
- Material
- Nylon
- Mounting Type
- Wall
- Number Of Gangs
- 2
- Type
- Toggle
- Color
- Light Almond
Description
Pass & Seymour TradeMaster Wallplate, Toggle, Size: Jumbo, 2 Gangs, Nylon, Light Almond, 4.87 in Length, 4.93 in Width, 0.07 in Thickness, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.