Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transition, Black, Steel, Transitions

  • Mfr # OFR89-4000

  • Zoro # G4475012


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Fittings Sub-Category
Transitions
Type
Raceway
Color
Black
For Use With
4000 Raceway with OFR Raceway
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFR89-4000
Zoro #
G4475012
UPC #
786776175202
Country of Origin
United States

Dimensions

Length
7.1875 in
Height
2.5625 in
Width
3.9375 in
Height (In.)
2-9/16
Width (In.)
3-15/16
Length (In.)
7-3/16
Length (Straight Wireway)
7.1875 in
For Raceway Height
1/2 in
Overall Length
7 1/4 in
Raceway Height
1/2 in
For Raceway Width x Height
6 7/8 in x 1/2 in
For Raceway Width
7 in
Overall Height
2 1/2 in
Overall Width
5 in
Raceway Width
7 in

Details

Item
Transition
Fittings Sub-Category
Transitions
Type
Raceway
Color
Black
For Use With
4000 Raceway with OFR Raceway
Material
Steel
Features
Tamper Proof
Number of Channels
1
Mounting
Screw
Standards
ADA Compliant, cETLus
Function
Transition to 15A809
Material of Construction
Steel
Voltage
600.0 V
Includes
(1) Removable Divider
Series
4000, OFR
Mounting Style
Screw On
Compatible with Product Type
4000 Raceways, OFR Raceways
Standard
OFR Series Overfloor Raceway System is cETLus Listed.
Application Sector
Commercial
Special Features
Black powder coat finish, durable textured finish resistsscuffing and scratches, is paintable and blends withmost decors. Lowest profile overfloor raceway available, smaller, narrower, lower raceway profile reduces potential trip hazards while also being installer friendly to speed installations. Installs in open space areas, provides power, communication,and A/V wiring to areas where in-floor or ceiling distributionare not accessible options.
Product Line
Wiremold
ETL Listed
Yes

Description

Transition, Series 4000, OFR, For Raceway Height 1/2 in, For Raceway Width 7 in, For Raceway Width x Height 6 7/8 in x 1/2 in, Material Steel, Color Black, Number of Channels 1, Mounting Style Screw On, Compatible with Product Type 4000 Raceways, OFR Raceways, Includes (1) Removable Divider, Overall Height 2 1/2 in, Overall Length 7 1/4 in, Overall Width 5 in, Standards ADA Compliant, cETLus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.