Zoro Homepage

Two Port Cat5E Rj45 Configured Single Gang Wall Plate - White

  • Mfr # 27416

  • Zoro # G0266459


product price: $12.35
/ea

Key Features

Color
White
Number of Sockets
2
Features
Mounts to any electrical box or surface mount box; compatible with NEMA standard openings and boxes, 110/KRONE Universal IDC connector provides vertical termination for 22-26 AWG solid wires, Dual T568A & T568B wiring compatible with Category 5 enhanced requirements, Contacts are phosphor bronze plated with 50 microinches of hard gold
Includes
2 Socket Network Faceplate, Disposable 110 punchdown tool
Number of RJ-45 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27416
Zoro #
G0266459
UPC #
757120274162
Country of Origin
Unknown

Details

Item
Faceplate
Color
White
Number of Sockets
2
Features
Mounts to any electrical box or surface mount box; compatible with NEMA standard openings and boxes, 110/KRONE Universal IDC connector provides vertical termination for 22-26 AWG solid wires, Dual T568A & T568B wiring compatible with Category 5 enhanced requirements, Contacts are phosphor bronze plated with 50 microinches of hard gold
Includes
2 Socket Network Faceplate, Disposable 110 punchdown tool
Number of RJ-45 Ports
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.