Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urge Protective Duplex Receptacle, Number of Gangs: 1 Nylon, Matte Finish, White

  • Mfr # 5262WSP

  • Zoro # G7426347


product price: $40.99
/ea

Key Features

Number of Gangs
1
Color
White
Material
Nylon
Size
3.82"H x 1-3/4"Wx 1.225"D
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262WSP
Zoro #
G7426347
UPC #
00785007193893
Country of Origin
Mexico

Dimensions

Size
3.82"H x 1-3/4"Wx 1.225"D
Overall Depth
1.2 in
Mount Hole Center-to-Center Width
0.9 in
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.8 in
Face Plate Width
1.8 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG

Details

Number of Gangs
1
Item
Urge Protective Duplex Receptacle
Color
White
Material
Nylon
Finish
Matte
Tamper Resistant
No
Number of Wires
3
Number of Poles
2
Amps - Plugs and Receptacles
15 A
Power Indicator
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Color - Plugs and Receptacles
White
Mounting Type - Plugs and Receptacles
Surface
Surge Suppression
Yes
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Corrosion Resistant
No
Amps - Plugs and Receptacles
15
Standards
ANSI/EEE C62.41 (Formerly IEEE 587) ANSI/IEEE C62.45, CSA Certified C22.2 No. 42, cUL, UL1449 UL 498
Voltage - Plugs and Receptacles
125V AC
Application Environment
Commercial
Weather Resistant - Plugs and Receptacles
No
Item - Plugs and Receptacles
Receptacle
Sub-Category
Duplex Receptacles
Amps
15
Wiring Method
Back, Side
Special Features
Solid-state LED monitor has 25-year minimum life expectancy. A high visibility, wide-angle lens indicates protection is in place. LED Indication: steady green = protected, flashing red = not protected, OFF = no power to unit. Audible alarm alert of MOV damage. Alarm able to be turned On/Off. Wrap-around steel strap for structural integrity. Auto-ground is standard, for easier installation. Impact-resistant nylon exterior resists impacts and scrapes. Triple-wipe, copper-alloy contacts for superior, more dependable connection. External screw-pressure-plate back and side wire terminals including ground with external back wire clamps (exclusive) accept #14 - #10 AWG copper or copper-clad, solid or stranded conductors. External pressure plate feature allows two conductors to be terminated by a single screw. Thermal protection in 3 modes. 3 17mm dual pack MOVs absorb up to 340 Joules of excess energy in each leg (L-N, L-G, N-G) with 24,000 amp current handling capability for full, equal and symmetrical protection. Protection response time in less than one nanosecond.
Voltage
125VAC
Housing Material
Thermoplastic
Housing Color
White
Minimum Operating Temperature
-4 Degrees F
Grounding
Isolated Ground
Maximum Operating Temperature
131 Degrees F
Current Rating
15 A
Surge Protection
Yes
Market
Commercial, Residential
Resistance Properties
Impact Resistant
NEMA Receptacle Configuration
5-15R
Grade
Federal Specification
Connection Orientation
Straight
Mount Type
Surface
UL 94 Flammability Rating
V-2
Contact Material
Copper Alloy
Receptacle Type
Duplex
Includes
Grounding Clip, Mounting Hardware
Voltage Rating
125V AC
Includes Mounting Hardware
Yes
Connection
Back and side wire
Environmental Conditions
Flammability: UL94 V2
Application Sector
Commercial
Standard
cUL UL1449, UL498: CSA C22.2 No. 42: ANSI/EEE C62.41 (Formerly IEEE 587), ANSI/IEEE C62.45 Installation Categories €œA€ (Ring Wave) €œB€ (Unidirectional Impulse).

Description

Receptacle, Connection Orientation Straight, Current Rating 15 A, Grounding Isolated Ground, Housing Color White, Housing Material Thermoplastic, Mount Type Surface, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards ANSI/EEE C62.41 (Formerly IEEE 587) ANSI/IEEE C62.45, CSA Certified C22.2 No. 42, cUL, UL1449 UL 498, Voltage Rating 125V AC, Wiring Method Back, Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.