USB
- Mfr # RDSZCWH
- Zoro # G723956360
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Housing Color
White
Wire Size
14 AWG
NEMA Receptacle Configuration
5-15R
Maximum Table Thickness
0.75 in
Overall Width
7.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RDSZCWH
- Zoro #
- G723956360
- UPC #
- 786776197013
- Country of Origin
- China
Dimensions
- Wire Size
- 14 AWG
- Maximum Table Thickness
- 0.75 in
- Overall Width
- 7.13 in
- Overall Height
- 2.5 in
- Power Cord Length
- 6 ft
- Overall Depth
- 2.13 in
- Fits Chest Size
- Quick Installation, Easy Installation
Details
- Item
- Furniture Power Outlet
- Housing Color
- White
- NEMA Receptacle Configuration
- 5-15R
- Minimum Operating Temperature
- 32 Degrees F
- Plug Style
- Right Angle
- USB Connectors Included
- Type A, Type C
- Features
- Quick Installation, Easy Installation
- Standards
- ETL, RoHS
- Housing Material
- Plastic
- Number of Outlets
- 5
- Application
- Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship
- Shape
- Rectangular
- Maximum Operating Temperature
- 149 Degrees F
- Mount Type
- Recessed
- Current Rating
- 15 A
- Voltage Rating
- 125V AC
- Includes
- Bezel
Description
Furniture Power Outlet, Application Commercial Office, Education, Hospitality, Multi-Dwelling Unit, Municipal, Retail, Transportation, Worship, Current Rating 15 A, Features Quick Installation, Easy Installation, Housing Color White, Housing Material Plastic, Includes Bezel, Maximum Operating Temperature 149 Degrees F, Maximum Table Thickness 0.75 in, Minimum Operating Temperature 32 Degrees F, Mount Type Recessed, NEMA Receptacle Configuration 5-15R, Number of Outlets 5, Number of USB Ports 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.