USB Receptacle, 15 A, Almond, Nylon

  • Mfr # R26USBACLA
  • Zoro # G8035475
product price: 
$
46.39
/ea

Key Features

Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R26USBACLA
Zoro #
G8035475
UPC #
-
Country of Origin
China
Item
USB Receptacle
Item - Plugs and Receptacles
USB Charger Receptacle
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
General Purpose
Mounting Type - Plugs and Receptacles
Flush
Voltage
125.0V
Amps - Plugs and Receptacles
15
Voltage - Plugs and Receptacles
125V AC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Wiring Method
Back/Side
Mounting Type
Box
Color - Plugs and Receptacles
Light Almond
USB Connector
Type A and C
Material of Construction
Nylon
Weather Resistant - Plugs and Receptacles
No
Number of USB Ports
2
Power Indicator
No
Standards
cULus
Number of Wires
3
Color
Light Almond
Outlet Type
Tamper-Resistant,Indoor,USB-Charging,Residential
USB Charging Capacity
3.1 A
Number of Poles
2
Tamper Resistance
Yes
Wiring Method - Plugs and Receptacles
Back and Side
Receptacle Type
Duplex
Housing Material
Nylon
Power Indicating Light
No
Housing Color
Light Almond
Mount Type
Flush
USB Connection Type
A, C
Grade
General Use
Current Rating
15 A
Resistance Properties
Tamper Resistant
Wire Connection Type
Screw Terminals
Voltage Rating
125V AC
Market
Residential
NEMA Receptacle Configuration
5-15R
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Amperage
15 A
Features
USB-A Charging,USB-C Charging
Is Tamper-Resistant
Yes
GFCI
No
Series
radiant(R)
Surge Protection
No
Number of Outlets
2
Phase
Single
Grounding
Grounded

Dimensions

Minimum Wire Size
14 AWG
Overall Depth
1.35 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.28 in

Description

USB Charger Receptacle, Current Rating 15 A, Housing Color Light Almond, Number of USB Ports 2, Number of Wires 3, Power Indicating Light No, Receptacle Type Duplex, Resistance Properties Tamper Resistant, USB Connection Type A, C, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, Grade General Use, Housing Material Nylon, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Type Flush, NEMA Receptacle Configuration 5-15R, Number of Poles 2

Ratings & reviews