Wall Box Connector, Ivory, Steel
Mfr # V3014C
Zoro # G0547556
product price: $18.99
/eaKey Features
Fittings Sub-Category
Connectors
Type
Raceway
Color
Ivory
For Use With
3000 Raceways
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V3014C
Zoro #
G0547556
UPC #
786776105285
Country of Origin
United States
Dimensions
Length
8 in
Width (In.)
2 3/4 in
Length (In.)
8 in
Length (Straight Wireway)
8 in
Details
Item
Wall Box Connector
Fittings Sub-Category
Connectors
Type
Raceway
Color
Ivory
For Use With
3000 Raceways
Material
Steel
Mounting
Screw On
Number of Channels
2
Standards
CSA Certified, CSA LR350, File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, RoHS, UL Listed
Voltage
600.0 V
Material of Construction
Steel
Features
Available Prewired, Base and Cover Cutters, Datacom Connectivity Options, Electrical Device Identification for Prewired Raceway, Removable Cover
Series
3000
Special Features
Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation: provides flexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Standard
cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
Application Sector
Commercial
cULus Listed
Yes
Product Line
Wiremold
Product Environmental Profile
Yes
Description
Wall Box Connector, Series 3000, Material of Construction Steel, Number of Channels 2, Color Ivory, Length (In.) 8 in, Width (In.) 2 3/4 in, For Use With 3000 Raceways, Features Available Prewired, Base and Cover Cutters, Datacom Connectivity Options, Electrical Device Identification for Prewired Raceway, Removable Cover, Includes -, Mounting Screw On, Standards CSA Certified, CSA LR350, File E4376 Guide RJBT, Fittings File E41751 Guide RJPR, RoHS, UL Listed, Backing -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.