Zoro Homepage

Wall Plate 1G Despard 1Hole Iv

  • Mfr # K1I

  • Zoro # G906887108


product price: $10.49
/ea

Key Features

Number of Gangs
1
Color
Ivory
Thickness
0.07 in
Application Sector
Residential/Commercial
Cutout
For Use with Despard Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1I
Zoro #
G906887108
UPC #
785007530001
Country of Origin
Mexico

Dimensions

Thickness
0.07 in

Details

Number of Gangs
1
Color
Ivory
Application Sector
Residential/Commercial
Cutout
For Use with Despard Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.