Shop LEGRAND
See all product information
Create Account
Wall Plate
- Mfr # AD1WP-GR
- Zoro # G723956032
product price:Â
$
10.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Adorne(R) 1-Gang Furniture Power Centers
Material
Plastic
Color
Gray
Includes
Mounting Frame
Length
3 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD1WP-GR
- Zoro #
- G723956032
- UPC #
- 786776187380
- Country of Origin
- Mexico
- Item
- Wall Plate
- For Use With
- Adorne(R) 1-Gang Furniture Power Centers
- Material
- Plastic
- Color
- Gray
- Includes
- Mounting Frame
- Standards
- ETL, RoHS
- Shell Material
- Plastic
- Wire Color
- Gray
- Product Type
- Mounting Accessories
- Compatible Product Type
- Adorne(R) 1-Gang Furniture Power Centers
Dimensions
- Length
- 3 7/16 in
- Width
- 5 1/8 in
Description
Wall Plate, Gray, For Use With Adorne(R) 1-Gang Furniture Power Centers, Length 3 7/16 in, Width 5 1/8 in, Material Plastic, Includes Mounting Frame, Standards ETL, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.