Shop LEGRAND
See all product information
Create Account
Wall Plate
- Mfr # AD3WP-WH
- Zoro # G923956023
product price:Â
$
34.25
/ea
Key Features
Length
7 1/16 in
Standards
ETL, RoHS, USMCA
For Use With
Adorne(R) 3-Gang Furniture Power Centers
Width
5 1/8 in
Includes
Mounting Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD3WP-WH
- Zoro #
- G923956023
- UPC #
- 786776187601
- Country of Origin
- Mexico
- Item
- Wall Plate
- Standards
- ETL, RoHS, USMCA
- For Use With
- Adorne(R) 3-Gang Furniture Power Centers
- Includes
- Mounting Frame
- Material
- Plastic
- Color
- White
- Shell Material
- Plastic
- Wire Color
- White
- Product Type
- Mounting Accessories
- Compatible Product Type
- Adorne(R) 3-Gang Furniture Power Centers
- Traction Material
- Plastic
Dimensions
- Length
- 7 1/16 in
- Width
- 5 1/8 in
Description
Wall Plate, White, For Use With Adorne(R) 3-Gang Furniture Power Centers, Length 7 1/16 in, Width 5 1/8 in, Material Plastic, Includes Mounting Frame, Standards ETL, RoHS, USMCA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.