Zoro Homepage

Wall Switch, 1-Pole Switch Type, 20A

  • Mfr # PS20AC1WL

  • Zoro # G7766425


product price: $23.59
/ea

Key Features

Switch Type
Single Pole
Switch Style
Locking
Amps AC
20 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS20AC1WL
Zoro #
G7766425
UPC #
785007196450
Country of Origin
Mexico

Dimensions

Switch Height
2.2 in
Maximum Wire Size
10 AWG
Overall Width
1.3 in
Switch Depth
1.1 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Item
Wall Switch
Switch Type
Single Pole
Switch Style
Locking
Amps AC
20 A
Color
White
Voltage AC
120 to 277
Locking
Yes
Switch Function
Maintained
Wiring Method
Back, Side
Application Environment
Industrial
Description/Special Features
Nylon Toggle
Antimicrobial
No
Voltage
120.0 V
Standards
cULus Listed, UL 20, WD-1, WD-6
Resistance Properties
Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant
Locking Style
Straight Key
Switch Material
Thermoplastic
Features
Auto-Ground Clip Assures Positive Ground, Grounding Terminal is Standard with Screw-Pressure Plate Back Wire, Heavy-Duty Bumpers, Heavy-Duty, Brass Alloy, One-Piece Contact Arm
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120V AC
Wire Connection Type
Screw Terminals
Contact Material
Silver Alloy
Maximum Operating Temperature
115 Degrees C
Strap Material
Nickel-Plated Steel
Housing Material
Thermoplastic
Grounding
Grounded
Horsepower Rating
1 hp
Current Rating
20 A
Contact Rating
20Amp, 120/277V
Amperage
20.0 A
Number Of Poles
Single Pole
Special Features
Heavy duty switch, back & side wire, shallow design for ease of installation with Key lock
Application Sector
Residential/Commercial
Standard
UL20
Actuator
Toggle
Action
SP

Description

Wall Switch, Color White, Current Rating 20 A, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Mount Hole Center-to-Center Height 3.3 in, Resistance Properties Chemical Resistant, Corrosion Resistant, Heat Resistant, Impact Resistant, Standards cULus Listed, UL 20, WD-1, WD-6, Strap Material Nickel-Plated Steel, Switch Style Locking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.