Zoro Homepage

Wall Switch, 2-Pole, Side Wiring, Black

  • Mfr # 1256L

  • Zoro # G7334087


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Switch Type
Double Pole/Double Throw
Switch Style
Locking
Amps AC
30 A
Color
Gray
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1256L
Zoro #
G7334087
UPC #
00785007410754
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG

Details

Item
Wall Switch
Switch Type
Double Pole/Double Throw
Switch Style
Locking
Amps AC
30 A
Color
Gray
Voltage AC
120 to 277
Locking
Yes
Switch Function
Momentary
Wiring Method
Side
Application Environment
General Purpose
Standards
CSA Certified 17949, UL Listed
Voltage
120.0 V
Switch Material
Nylon
Locking Style
Straight Key
Housing Material
Nylon
Wire Connection Type
Screw Terminals
Current Rating
30 A
Voltage Rating
120V AC
Features
Fiber Terminal Insulation Barriers Standard, Locking Switches Supplied with One 1498-NT Key, Single Pole-Double Throw and Double Pole-Double Throw
Horsepower Rating
0 hp
Contact Material
Silver Alloy
Standard
UL Listed
Amperage
30.0 A
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box,
Wattage
2.0 W

Description

Wall Switch, Color Gray, Current Rating 30 A, Switch Function Momentary, Switch Type Double Pole/Double Throw, Voltage Rating 120V AC, Wiring Method Side, Horsepower Rating 0 hp, Locking Style Straight Key, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Standards CSA Certified 17949, UL Listed, Switch Style Locking, Wire Connection Type Screw Terminals, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.