Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Locking Plug, Non-NEMA, 20 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 26W08

  • Zoro # G7766300


product price: $57.59
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W08
Zoro #
G7766300
UPC #
785007033205
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.30 in
Cord Size
0.300 in to 0.625 in
Maximum Wire Size
10 AWG
Outside Diameter
1.85 in
Minimum Wire Size
14 AWG
Face Diameter
1.85 in
Length
2.62 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
3
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Yellow
IP Rating
IP67
Standards
CSA Certified, UL Listed
Resistance Properties
Corrosion Resistant, Watertight
Material
Nylon
Grade
Industrial
Housing Material
Nylon
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
140 Degrees F
Market
Industrial
Antimicrobial
No

Description

Watertight Locking Plug, Current Rating 20 A, Housing Color Yellow, Housing Material Nylon, NEMA Plug Configuration Non-NEMA, Number of Blades 4, Number of Poles 3, Phase Single, Resistance Properties Corrosion Resistant, Voltage Rating 125V AC, Wiring Style Standard, Face Diameter 1.85 in, IP Rating IP67, Market Industrial, Shrouded No, Standards CSA Certified, UL Listed, UL 94 Flammability Rating V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.