Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Clip, 40N2 Series, Clips

  • Mfr # 40N2FWC

  • Zoro # G1784605


product price: $0.87
/ea

Key Features

Fittings Sub-Category
Clips
Type
Raceway
Color
White
For Use With
40N2 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40N2FWC
Zoro #
G1784605
UPC #
786776136470
Country of Origin
United States

Dimensions

Height
0.75 in
Length
2 in
Width
2.5 in
Bend Radius
2 in
Length (In.)
2
Height (In.)
0.75
Width (In.)
2.5
Length (Straight Wireway)
2 in
Overall Length
2 3/4 in
Overall Height
3/4 in
Raceway Width
4 in
Raceway Height
2 in
For Raceway Width x Height
4 in x 2 in
Overall Width
2 1/2 in
For Raceway Height
2 in
For Raceway Width
4 in

Details

Item
Wire Clip
Fittings Sub-Category
Clips
Type
Raceway
Color
White
For Use With
40N2 Raceway
Material
Non-Metallic
Voltage
600.0 V
Features
Used to Retain Cables in Raceway During Installation
Number of Channels
1
Standards
UL Listed
Includes
(1) Wire Clip
Series
CableSmart 40N2
Compatible with Product Type
40N2 Raceways
Special Features
Extremely tamper-resistant. FiberReady® 2" [51mm] fittings. Available prewired. New transition fitting options. High capacity device box options. Corner drop feed.
Application Sector
Residential/Commercial
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with Flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
Product Type
Cable Tying
Product Color
White
Compatibility
CableSmart 40N2 Large Capacity Raceway
Product Name
Cablesmart 40N2 Wire Clip Fitting
Cable Manager Type
Cable Clip
Product Line
Wiremold
cULus Listed
Yes
Product Environmental Profile
Yes

Description

Wire Clip, Series CableSmart 40N2, For Raceway Height 2 in, For Raceway Width 4 in, For Raceway Width x Height 4 in x 2 in, Material Non-Metallic, Color White, Number of Channels 1, Bend Radius 2 in, Compatible with Product Type 40N2 Raceways, Features Used to Retain Cables in Raceway During Installation, Includes (1) Wire Clip, Overall Height 3/4 in, Overall Length 2 3/4 in, Overall Width 2 1/2 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.