Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Clip, Ivory, PVC, Clips

  • Mfr # 800WC

  • Zoro # G1651851


product price: $0.64
/ea

Key Features

Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
800 Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800WC
Zoro #
G1651851
UPC #
786776099713
Country of Origin
United States

Dimensions

Length
1 in
Width
1 in
Length (Straight Wireway)
1 in
Raceway Width
1 1/4 in
Overall Width
1 in
Overall Length
1 in
For Raceway Width
1 1/4 in
Width (In.)
1
For Raceway Width x Height
1 5/16 in x 7/16 in
Raceway Height
1/2 in
Length (In.)
1
For Raceway Height
1/2 in

Details

Item
Wire Clip
Fittings Sub-Category
Clips
Type
Raceway
Color
Ivory
For Use With
800 Raceway
Material
Non-Metallic
Includes
(1) Wire Clip
Standards
cULus Listed
Mounting
Snap On
Number of Channels
1
Mounting Style
Snap On
Compatible with Product Type
800 Raceways
Series
800
Features
Holds Conductors in Place
Material of Construction
PVC
Application Sector
Residential/Commercial
Product Line
Wiremold
Standard
cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
Voltage
600 V
Product Environmental Profile
Yes
cULus Listed
Yes
Component Type
Fittings & Accessories
Capacity
Single-Channel

Description

Wire Clip, Series 800, For Raceway Height 1/2 in, For Raceway Width 1 1/4 in, For Raceway Width x Height 1 5/16 in x 7/16 in, Material Non-Metallic, Color Ivory, Number of Channels 1, Mounting Style Snap On, Backing -, Compatible with Product Type 800 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Length 1 in, Overall Width 1 in, Standards cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.