Shop LEGRAND
See all product information
Create Account
Cable Clip, 1 in W, 1.5 in H, 4-3/4 in L
Mfr # G4000WC
Zoro # G2648843
product price:Â
$
5.59
/ea
Key Features
Material
Steel
Clamp Color
Gray
Length
4-3/4 in
Width
1 in
Fittings Sub-Category
Clips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G4000WC
- Zoro #
- G2648843
- UPC #
- 786776088793
- Country of Origin
- United States
- Item
- Cable Clip
- Material
- Steel
- Clamp Color
- Gray
- Fittings Sub-Category
- Clips
- Color
- Gray
- For Use With
- 4000 Raceway
- Number of Channels
- 1
- Includes
- (1) Wire Clip
- Series
- 4000
- Standards
- ADA Compliant, cULus, UL Listed, UL5
- Features
- Holds Conductors in Place
- Compatible with Product Type
- 4000 Raceways
- Application Sector
- Commercial
- Voltage
- 600.0 V
- Special Features
- Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
- Standard
- cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
- Product Volume US
- 7.55 cu in
- cULus Listed
- Yes
- Product Line
- Wiremold
- Product Environmental Profile
- Yes
- Clamp Material
- Steel
Description
Wire Clip, Series 4000, For Raceway Height 1 3/4 in, For Raceway Width 4 3/4 in, For Raceway Width x Height 4 3/4 in x 1 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Compatible with Product Type 4000 Raceways, Features Holds Conductors in Place, Includes (1) Wire Clip, Overall Height 1 1/2 in, Overall Length 4 3/4 in, Overall Width 1 in, Standards ADA Compliant, cULus, UL Listed, UL5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.