Wire/Cable/Cord
- Mfr # 566-115-005
- Zoro # G322984276
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Performance Category
Category 6
Number of Conductor Pairs
4
End 1 Connection Type
RJ-45
End 1 Gender
Male
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566-115-005
- Zoro #
- G322984276
- UPC #
- 884815751377
- Country of Origin
- United States
- Item
- Network Cable
- Performance Category
- Category 6
- Number of Conductor Pairs
- 4
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
- NEC Article and Type
- CM
- End 2 Gender
- Male
Dimensions
- Wire Size
- 24 AWG
- Cable Length
- 5 ft
Description
5-foot, yellow, Category 6 (Cat6), non-booted patch cord. It is part of the Legrand Quiktron Q-Series and is designed for general networking applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.