Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiremold 2700 Series Non-Metallic Raceway Internal Elbow, Ivory

  • Mfr # 27196

  • Zoro # G021853422


product price: $9.69
/ea

Key Features

Features
Strain Relief, Molded, Minimized Near-End Crosstalk (NEXT), Snag Resistant
Compatibility
Network AdaptersHubsSwitchesRoutersDSL/Cable ModemsPatch Panels and other twisted-pair applications
Product Type
Network Cable
Cable Length
50 ft
Connector on First End Details
1 x RJ-45 Network - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27196
Zoro #
G021853422
UPC #
757120271963
Country of Origin
United States

Dimensions

Cable Length
50 ft

Details

Features
Strain Relief, Molded, Minimized Near-End Crosstalk (NEXT), Snag Resistant
Compatibility
Network AdaptersHubsSwitchesRoutersDSL/Cable ModemsPatch Panels and other twisted-pair applications
Product Type
Network Cable
Connector on First End Details
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Certifications & Standards
ULTIA/EIA- 568-B-2.1Draft 9
Boot Type
Snagless
Material
Copper
Cord Type
Category 6
Conductor
Copper
Device Supported
Network Device, Computer
Connector on Second End Details
1 x RJ-45 Network - Male
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.