Zoro Homepage

Axial Valve, BSPP, 1/2" x 1/2"

  • Mfr # 4202 15 21 20

  • Zoro # G3240684


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Body Material
Nickel-Plated Brass
Overall Length
112 in
Overall Height
60 in
Valve Configuration
Normally Closed (NC)
Pipe Size
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4202 15 21 20
Zoro #
G3240684
UPC #
820099294131
Country of Origin
Italy

Dimensions

Overall Length
112 in
Overall Height
60 in
Pipe Size
1/2 in x 1/2 in
Hex Size
27 mm
Pipe Size (Fittings)
1/2" x 1/2"
Pilot Port Size
1/8 in BSPP

Details

Item
Axial Valve
Body Material
Nickel-Plated Brass
Valve Configuration
Normally Closed (NC)
Temp. Range
15 Degrees to 275 Degrees F
Pipe Fitting Connection Type
BSPP
Connection Type
BSPP x BSPP
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Seal Material
FKM
Pilot Pressure
60 to 115 psi
Maximum Pilot Pressure
8 bar
Minimum Pilot Pressure
4.2 bar
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
145.04 psi

Description

Axial Valve, Pipe Size 1/2 in x 1/2 in, Body Material Nickel-Plated Brass, Valve Configuration Normally Closed (NC), Pilot Port Size 1/8 in BSPP, Connection Type BSPP x BSPP, Maximum Operating Pressure 145.04 psi, Minimum Pilot Pressure 4.2 bar, Maximum Pilot Pressure 8 bar, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 275 Degrees F, Seal Material FKM, Hex Size 27 mm, Overall Length 112 in, Overall Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.