Zoro Homepage

Axial Valve, FNPT, 3/4" x 3/4"

  • Mfr # 4203 20 28 20

  • Zoro # G1099813


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Body Material
Nickel-Plated Brass
Overall Length
4.92 in
Overall Height
2.76 in
Connection Type
FNPT x FNPT
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4203 20 28 20
Zoro #
G1099813
UPC #
820099294506
Country of Origin
Italy

Dimensions

Overall Length
4.92 in
Overall Height
2.76 in
Hex Size
33 mm
Pipe Size
3/4 in x 3/4 in
Pilot Port Size
1/8 in FNPT
Pipe Size (Fittings)
3/4" x 3/4"

Details

Item
Axial Valve
Body Material
Nickel-Plated Brass
Connection Type
FNPT x FNPT
Max. Pressure
150 psi
Pilot Pressure
60 to 115 psi
Pipe Fitting Connection Type
FNPT x FNPT
Valve Configuration
Normally Closed (NC)
Seal Material
FKM
Temp. Range
15 Degrees to 275 Degrees F
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
150 psi
Minimum Pilot Pressure
60 psi
Maximum Operating Temperature
275 Degrees F
Minimum Operating Temperature
-4 Degrees F
Maximum Pilot Pressure
115 psi

Description

Axial Valve, Pipe Size 3/4 in x 3/4 in, Body Material Nickel-Plated Brass, Valve Configuration Normally Closed (NC), Pilot Port Size 1/8 in FNPT, Connection Type FNPT x FNPT, Maximum Operating Pressure 150 psi, Minimum Pilot Pressure 60 psi, Maximum Pilot Pressure 115 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 275 Degrees F, Seal Material FKM, Hex Size 33 mm, Overall Length 4.92 in, Overall Height 2.76 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.