Axial Valve, FNPT, 3/8" x 3/8"
Mfr # 4203 10 18 20
Zoro # G3136971
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Body Material
Nickel-Plated Brass
Overall Length
3.6 in
Overall Height
2.12 in
Valve Configuration
Normally Closed (NC)
Pipe Fitting Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4203 10 18 20
Zoro #
G3136971
UPC #
820099294445
Country of Origin
Italy
Dimensions
Overall Length
3.6 in
Overall Height
2.12 in
Pipe Size (Fittings)
3/8" x 3/8"
Pilot Port Size
1/8 in FNPT
Hex Size
22 mm
Pipe Size
3/8 in x 3/8 in
Details
Item
Axial Valve
Body Material
Nickel-Plated Brass
Valve Configuration
Normally Closed (NC)
Pipe Fitting Connection Type
FNPT x FNPT
Basic Pipe Fitting Material
Metal
Connection Type
FNPT x FNPT
Temp. Range
15 Degrees to 275 Degrees F
Seal Material
FKM
Pilot Pressure
60 to 115 psi
Max. Pressure
150 psi
Maximum Pilot Pressure
115 psi
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
275 Degrees F
Minimum Pilot Pressure
60 psi
Description
Axial Valve, Pipe Size 3/8 in x 3/8 in, Body Material Nickel-Plated Brass, Valve Configuration Normally Closed (NC), Pilot Port Size 1/8 in FNPT, Connection Type FNPT x FNPT, Maximum Operating Pressure 150 psi, Minimum Pilot Pressure 60 psi, Maximum Pilot Pressure 115 psi, Minimum Operating Temperature -4 Degrees F, Maximum Operating Temperature 275 Degrees F, Seal Material FKM, Hex Size 22 mm, Overall Length 3.6 in, Overall Height 2.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.