Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Flow Control, 10mm Tube, 3/8 In

  • Mfr # 7065 10 17

  • Zoro # G4423867


product price: $63.59
/ea

Key Features

Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Connection
BSPT x Tube
Adjustment
Screw
Body Material - Valves
Nickel-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7065 10 17
Zoro #
G4423867
UPC #
820099321585
Country of Origin
China

Dimensions

Valve Port Size
3/8 in
Pipe Size
3/8"
Tube Size
10mm
Valve Tube Size
10 mm
Valve Body Size
10 mm
Connection Size
R 3/8 in
Air Connection Size
10 mm

Details

Item
Compact Flow Control
Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Connection
BSPT x Tube
Adjustment
Screw
Body Material - Valves
Nickel-Plated Brass
Temp. Range
32 Degrees F to 158 Degrees F
Flow
Out
Valve Style
Elbow
Valve Flow
Out
Style
Elbow
Pressure Range
14.5 to 145 psi
Seal Material
PTFE
Connection Type
BSPT
Fitting Style
Elbow
Minimum Operating Temperature
0 Degrees C
Panel Mounting
Panel Mountable
Minimum Operating Pressure
15 psi
Maximum Operating Temperature
70 Degrees C
Minimum Flow Rate
0 cfm
Air Connection Type
Tube
Maximum Operating Pressure
145 psi
Metering Direction
Meter Out
Maximum Flow Rate
63.6 cfm
Body Material Finish
Nickel Plated
Adjustment Type
Screw

Description

Compact Flow Control, Adjustment Type Screw, Valve Body Size 10 mm, Air Connection Size 10 mm, Connection Type BSPT, Connection Size R 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 15 psi, Maximum Flow Rate 63.6 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature 0 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.