Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Flow Control, 12mm Tube, 1/4 In

  • Mfr # 7065 12 13

  • Zoro # G4570797


product price: $58.19
/ea

Key Features

Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Connection
BSPT x Tube
Flow
Out
Style
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7065 12 13
Zoro #
G4570797
UPC #
820099321653
Country of Origin
France

Dimensions

Valve Tube Size
12 mm
Tube Size
12mm
Valve Port Size
1/4 in
Pipe Size
1/4"
Valve Body Size
12 mm
Connection Size
R 1/4 in
Air Connection Size
12 mm

Details

Item
Compact Flow Control
Body Material
Technical Polymer
Standards
PED Directive 97/23/EC, REACH Regulation 1907/2006, RoHS Directive 2002/95/EC
Connection
BSPT x Tube
Flow
Out
Style
Elbow
Body Material - Valves
Nickel-Plated Brass
Valve Style
Elbow
Valve Flow
Out
Adjustment
Screw
Temp. Range
32 Degrees F to 158 Degrees F
Pressure Range
14.5 to 145 psi
Seal Material
PTFE
Connection Type
BSPT
Fitting Style
Elbow
Air Connection Type
Tube
Minimum Operating Temperature
0 Degrees C
Panel Mounting
Panel Mountable
Maximum Operating Temperature
70 Degrees C
Adjustment Type
Screw
Body Material Finish
Nickel Plated
Minimum Operating Pressure
14.5 psi
Maximum Flow Rate
16.2 cfm
Maximum Operating Pressure
145 psi
Metering Direction
Meter Out

Description

Compact Flow Control, Adjustment Type Screw, Valve Body Size 12 mm, Air Connection Size 12 mm, Connection Type BSPT, Connection Size R 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Technical Polymer, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.2 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 70 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.