Coupler, 1/4, Glass Reinforced Nylon
Mfr # 9415U06 18
Zoro # G2002585
product price: $42.35
/eaKey Features
Interchange Type
Industrial
Material
Polymer
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9415U06 18
Zoro #
G2002585
UPC #
820099480480
Country of Origin
France
Dimensions
Hose Fitting Size
3/8 in
Coupling Size
1/4 in
Thread Size
3/8"-18
Overall Length
72 mm
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
31.5 mm
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Polymer
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
NPT
Max. Flow Rate
1,250 lpm
Coupling Locking Type
Safety Vent
Includes Valve
Yes
Color
Black
Temp. Range
-4 Degrees to 140 Degrees F
Application
Pneumatic Equipment and Air Tools.
Valve Type
Ball
Max. Working Pressure @ 70 F
232 psi
Barbed
No
For Use With
Automotive Equipment, Pneumatic Tools. Blowguns
Description
Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.