Zoro Homepage
This item is Discontinued.
Legris Coupler, 3/8, Glass Reinforced Nylon 9405U08 14

Coupler, 3/8, Glass Reinforced Nylon (Discontinued)

  • Mfr # 9405U08 14
  • Zoro # G0740372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9405U08 14
Zoro #
G0740372
UPC #
820099478616
Country of Origin
France

Dimensions

Quick Connect Air Coupling Body Size
3/8"
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
3/8 in
Thread Size
1/4" -18
Hose Fitting Size
1/16 in
Coupling Size
3/8 in

Description

Quick Connect Hose Coupling, Industrial, Polymer, Socket, Male, NPT, Coupling Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.