Tee, Brass, Push-Fit1/8", 3/8", MNPT3/8"

  • Mfr # VS372PTCR-6-2

  • Zoro # G009843711


product price:  $17.69
/ea

Key Features

Fitting Side B Connection Type
Push-to-Connect
Series
PTCR
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Minimum Operating Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS372PTCR-6-2
Zoro #
G009843711
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/8 in
Fitting Thread Size
1/8"-27
Overall Length
1 5/32 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
1/8 in
Fitting Side 3 Pipe Size
3/8 in

Details

Fitting Side B Connection Type
Push-to-Connect
Series
PTCR
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Side A Connection Type
Push-to-Connect
Release Type
Collet
System of Measurement
Imperial
Thread Sealant Type
Vibra-Seal
Fitting Side C Connection Type
MNPT
Release Ring Color
Brass
Item
Push-Fit Tee Fitting
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Fitting Material
Brass
Maximum Operating Pressure
250 psi
Specific Fitting Shape
Branch Tee
Release Ring Material
Buna N
Compatible Tube Material
Nylon
Material Grade
C36000
Maximum Operating Temperature
200 Degrees F
Color
Black
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Application
Air
Fitting Features
Swivel
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
250 psi
Fitting Side 3 Connection Type
MNPT
Fitting Shape
Tee

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MNPT, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.