Zoro Homepage

Flow Control Regulator, 10mm

  • Mfr # 7770 10 00

  • Zoro # G2235283


product price: $70.19
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Overall Length
1 5/16 in
Overall Height
2 3/8 in
Valve Inlet Port
10mm Push To Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770 10 00
Zoro #
G2235283
UPC #
820099534664
Country of Origin
China

Dimensions

Overall Length
1 5/16 in
Overall Height
2 3/8 in
Tube Size
10mm
Outlet Port Connection Size
10 mm
Inlet Port Connection Size
10 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Inlet Port
10mm Push To Connect
Valve Max. Pressure Rating
145 psi
Pressure Range
14.5 to 145 psi
Max. Temp.
158 Degrees F
Valve Outlet Port
10mm Push to Connect
Directions Controlled
1
Connection
Tube
Seal Material
Nitrile
Rotation
360 Degrees
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Operating Pressure - Maximum
145 psi
Inlet Port Connection Gender
Female
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Outlet Port Connection Type
Push-On
Operating Temperature - Minimum
32 Degrees F
Adjustment Material
Brass
Finish
Nickel Plated
Adjustment Method
Screwdriver
For Media
Compressed Air
Configuration
Inline
Outlet Port Connection Gender
Female
Operating Pressure - Minimum
15 psi
Operating Temperature - Maximum
158 Degrees F
Product Type
Flow Control Valve
Flow Rate - Maximum
29 scfm
Inlet Port Connection Type
Push-On
Control Direction
Uni-Directional

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 10mm Push To Connect, Valve Outlet Port 10mm Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.