Zoro Homepage

Flow Control Regulator, 6mm

  • Mfr # 7770 06 00

  • Zoro # G0744581


product price: $59.65
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Overall Length
2 in
Overall Height
1 3/4 in
Valve Max. Pressure Rating
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770 06 00
Zoro #
G0744581
UPC #
820099494241
Country of Origin
China

Dimensions

Overall Length
2 in
Overall Height
1 3/4 in
Tube Size
6mm
Outlet Port Connection Size
6 mm
Inlet Port Connection Size
6 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Max. Pressure Rating
145 psi
Valve Inlet Port
6mm Push To Connect
Pressure Range
14.5 to 145 psi
Valve Outlet Port
6mm Push to Connect
Directions Controlled
1
Max. Temp.
158 Degrees F
Seal Material
Nitrile
Connection
Tube
Rotation
360 Degrees
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Flow Rate - Maximum
15 scfm
For Media
Compressed Air
Finish
Nickel Plated
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Operating Pressure - Minimum
15 psi
Outlet Port Connection Gender
Female
Operating Temperature - Maximum
158 Degrees F
Control Direction
Uni-Directional
Adjustment Method
Screwdriver
Inlet Port Connection Gender
Female
Adjustment Material
Brass
Product Type
Flow Control Valve
Operating Pressure - Maximum
145 psi
Inlet Port Connection Type
Push-On
Outlet Port Connection Type
Push-On
Operating Temperature - Minimum
32 Degrees F
Configuration
Inline

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 6mm Push To Connect, Valve Outlet Port 6mm Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.