Zoro Homepage

Flow Control Regulator, 8mm

  • Mfr # 7770 08 00

  • Zoro # G0641636


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Overall Length
1/8 in
Overall Height
1/16 in
Directions Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7770 08 00
Zoro #
G0641636
UPC #
820099510415
Country of Origin
China

Dimensions

Overall Length
1/8 in
Overall Height
1/16 in
Tube Size
8mm
Outlet Port Connection Size
8 mm
Inlet Port Connection Size
8 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Directions Controlled
1
Valve Max. Pressure Rating
145 psi
Pressure Range
14.5 to 145 psi
Valve Outlet Port
5/16 in Push to Connect
Max. Temp.
158 Degrees F
Valve Inlet Port
5/16 in Push To Connect
Connection
Tube
Seal Material
Nitrile
Rotation
360 Degrees
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
For Media
Compressed Air
Adjustment Method
Screwdriver
Configuration
Inline
Outlet Port Connection Type
Push-On
Adjustment Material
Brass
Operating Pressure - Maximum
145 psi
Finish
Nickel Plated
Inlet Port Connection Gender
Female
Operating Temperature - Minimum
32 Degrees F
Flow Rate - Maximum
29 scfm
Control Direction
Uni-Directional
Operating Temperature - Maximum
158 Degrees F
Product Type
Flow Control Valve
Outlet Port Connection Gender
Female
Inlet Port Connection Type
Push-On
Operating Pressure - Minimum
15 psi

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 5/16 in Push To Connect, Valve Outlet Port 5/16 in Push to Connect, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.