Zoro Homepage

Flow Control Regulator, Tube Sz 4mm

  • Mfr # 7010 04 19

  • Zoro # G1102062


product price: $27.79
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Overall Length
7/8 in
Overall Height
7/8 in
Valve Outlet Port
M5 X 0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010 04 19
Zoro #
G1102062
UPC #
820099316543
Country of Origin
Spain

Dimensions

Overall Length
7/8 in
Overall Height
7/8 in
Pipe Size
M5
Tube Size
4mm
Outlet Port Connection Size
M5
Inlet Port Connection Size
4 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Outlet Port
M5 X 0.8
Valve Inlet Port
4mm Push To Connect
Pressure Range
14.5 to 145 psi
Directions Controlled
1
Valve Max. Pressure Rating
145 psi
Max. Temp.
158 Degrees F
Connection
Metric Threads x Tube
Rotation
360 Degrees
Seal Material
Nitrile
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Finish
Nickel Plated
Adjustment Material
Brass
Inlet Port Connection Type
Push-On
Operating Temperature - Maximum
158 Degrees F
Adjustment Method
Screwdriver
Outlet Port Connection Gender
Male
Control Direction
Uni-Directional
Flow Rate - Maximum
5.2 scfm
Inlet Port Connection Gender
Female
Product Type
Flow Control Valve
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Operating Pressure - Maximum
145 psi
Configuration
Inline
For Media
Compressed Air
Operating Pressure - Minimum
15 psi
Operating Temperature - Minimum
32 Degrees F

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 4mm Push To Connect, Valve Outlet Port M5 X 0.8, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.