Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flow Control Regulator, Tube Sz 8mm

  • Mfr # 7040 08 10

  • Zoro # G0959183


product price: $49.49
/ea

Key Features

Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Inlet Port
8mm Push To Connect
Valve Max. Pressure Rating
145 psi
Valve Outlet Port
1/8 in BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7040 08 10
Zoro #
G0959183
UPC #
820099319155
Country of Origin
France

Dimensions

Tube Size
8mm
Pipe Size
1/8"
Outlet Port Connection Size
G 1/8
Inlet Port Connection Size
8 mm

Details

Item
Flow Control Valve
Body Material
Nylon
Standards
1907/2006 (REACH), 2002/95/EC (RoHS), 97/23/EC (PED)
Valve Inlet Port
8mm Push To Connect
Valve Max. Pressure Rating
145 psi
Valve Outlet Port
1/8 in BSPP
Pressure Range
14.5 to 145 psi
Max. Temp.
158 Degrees F
Directions Controlled
1
Rotation
360 Degrees
Connection
BSPP x Tube
Seal Material
Nitrile
Application
Automotive, Packaging, Pneumatic Circuits, Robotics, Semiconductors, Textile
Operating Temperature - Minimum
32 Degrees F
Adjustment Material
Brass
Finish
Nickel Plated
Operating Pressure - Maximum
145 psi
Adjustment Method
Screwdriver
Product Type
Flow Control Valve
For Media
Compressed Air
Outlet Port Connection Type
BSPP
For Tube Type
Fluoropolymer, Nylon, Polyurethane, Semi-Rigid Nylon
Inlet Port Connection Type
BSPP
Operating Pressure - Minimum
15 psi
Configuration
Inline
Operating Temperature - Maximum
158 Degrees F

Description

Flow Control Valve, Directions Controlled 1, Valve Inlet Port 8mm Push To Connect, Valve Outlet Port 1/8 in BSPP, Valve Max. Pressure Rating 145 psi, Pressure Range 14.5 to 145 psi, Max. Temp. 158 Degrees F, 360 Degrees Rotation, Pneumatic Valves Product Group Flow Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.