KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Male Branch Tee, 5/32 In OD, 290 PSI, PK10

LEGRIS| Zoro #: G0548755| Mfr #: 3108 04 14

$61.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 290 psi
Connection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0548755 Mfr #: 3108 04 14
Max. Pressure: 290 psiConnection Type: Tube x MNPT
Temp. Range: -4 Degrees to 175 Degrees FHex Size: 14mm
Pipe Size: 1/4"Body Material: Glass Filled Nylon and Nickel Plated Brass
Color: BlackFittings Sub-Category: Tees
Item: Male Branch TeeSpecial Features: With Thread Sealant
Basic Material: Plastic/Metal CombinationTube Size: 5/32" or 4mm
Country of Origin (subject to change): Mexico

Description

Male Branch Tee, Tube Size 5/32 In. or 4mm, Pipe Size 1/4 In., Hex Size 14mm, MNPT x Tube Connection, Temp. Range -4 to 175 Degrees F, Material of Construction Glass Filled Nylon And Nickel Plated Brass, Package Quantity 10

Reviews