Male Unequal Adapter Brass Adapter Unequal, 1/8 in Male BSPP X 1/4 in Male BSPP

  • Mfr # 0901 10 13

  • Zoro # G200722501


product price:  $4.29
/ea

Key Features

Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Fitting Shape
Adapter
Application
Air, Non-Potable Water
Overall Length
15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0901 10 13
Zoro #
G200722501
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
15/16 in
Hex Size
17 mm
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Male Unequal Adapter
Pipe Fitting Material
Brass
Fitting Shape
Adapter
Item
Adapter Unequal
Application
Air, Non-Potable Water
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
870 psi
Fitting Side B Gender
Male
Fitting Side A Type
BSPP
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male
Finish/Coating
Nickel-Plated
Max. Steam Pressure
870 psi
Fitting Side B Type
BSPP

Description

Straight, Brass, Nickel-Plated, 1/8 in, Male, Threaded, 1/4 in, Male, Threaded, 870 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.