Zoro Homepage

Manifold, Metal, Anodized Aluminum, NPT

  • Mfr # 3315 60 18

  • Zoro # G1412582


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Material of Construction
Anodized Aluminum
Number of Inlets
10
Connection Type
NPT
Number of Outlets
6
Inlet Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315 60 18
Zoro #
G1412582
UPC #
820099267562
Country of Origin
Mexico

Dimensions

Inlet Size
3/8 in
Outlet Size
3/8 in
Overall Length
5.734 in
Overall Width
0.797 in
Overall Height
1.578 in
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in

Description

Pipe Manifold Fitting, Flow Direction Inline, Inlet Connection Gender Female, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Manifold Material Aluminum, Manifold Material Finish Anodized, Manifold Material Grade Not Applicable, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Number of Inlets 10, Number of Mounting Holes 2, Number of Outlets 6, Outlet Connection Gender Female, Outlet Connection Size 3/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.