Zoro Homepage

Pilot Non Return Valve, T 6mm, 1/8 In

  • Mfr # 7894 06 10

  • Zoro # G4424752


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Body Material
Nylon and Nickel Plated Brass
Connection
BSPP x Tube
Tube Size
6mm
Valve Max. Pressure Rating
145 psi
Valve Port Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7894 06 10
Zoro #
G4424752
UPC #
820099980560
Country of Origin
France

Dimensions

Tube Size
6mm
Valve Port Size
1/8 in
Pipe Size
1/8"
Valve Tube Size
0.24 in

Details

Item
Piloted Non Return Valve with Flow Regulator
Body Material
Nylon and Nickel Plated Brass
Connection
BSPP x Tube
Valve Max. Pressure Rating
145 psi
Valve Temp. Range
23 Degrees to 140 Degrees F
Temp. Range
23 Degrees to 140 Degrees F
Max. Pressure
145 psi
Material
Polymer
Product Type
Piloted Non-Return Valve
Valve Function
Flow Regulating Piloted Non-Return
Valve Port Connection Type
BSPP
Valve Connection Type
BSPP x Tube
Maximum Valve Temperature
140 Degrees F
Minimum Valve Temperature
23 Degrees F
Valve Port Connection Gender
Male
Maximum Valve Pressure Rating
145 psi

Description

Piloted Non Return Valve with Flow Regulator, Material Polymer, Maximum Valve Pressure Rating 145 psi, Maximum Valve Temperature 140 Degrees F, Minimum Valve Temperature 23 Degrees F, Product Type Piloted Non-Return Valve, Valve Connection Type BSPP x Tube, Valve Function Flow Regulating Piloted Non-Return, Valve Port Connection Gender Male, Valve Port Connection Type BSPP, Valve Port Size 1/8 in, Valve Tube Size 0.24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.