Plug, Red, 1/4 In OD, PSI 290, PK10

LEGRIS| Zoro #: G2027995| Mfr #: 3126 56 00

$8.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: NylonColor: RedMax. Pressure: 290 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2027995 Mfr #: 3126 56 00
Body Material: NylonColor: Red
Max. Pressure: 290 psiTemp. Range: -4 Degrees to 175 Degrees F
Tube Size: 1/4"Connection Type: Tube
Basic Material: PlasticItem: Plug
Stem OD: 1/4"Pipe Size: 1/4"
Fittings Sub-Category: PlugsHex Size: -
Country of Origin (subject to change): Mexico

Description

Plug, Red, Stem OD 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of Construction Nylon, Package Quantity 10

Reviews