Zoro Homepage

Pneumatic Threshold Sensor, 3/8 In

  • Mfr # 7808 04 18

  • Zoro # G4423806


product price: $63.99
/ea

Key Features

Inlet Size
3/8 in
Body Material
Polymer
Valve Temp. Range
5 Degrees to 140 Degrees F
Connection
NPT x Tube
Tube Size
5/32" or 4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7808 04 18
Zoro #
G4423806
UPC #
820099333526
Country of Origin
France

Dimensions

Inlet Size
3/8 in
Tube Size
5/32" or 4mm
Pipe Size
3/8"
Valve Tube Size
4.0 mm
Valve Port Size
3/8 in
Air Connector Size
5/32 in

Details

Item
Pneumatic Threshold Sensor
Body Material
Polymer
Valve Temp. Range
5 Degrees to 140 Degrees F
Connection
NPT x Tube
Pressure Range
43.5 to 116 psi
Operational Pressure Range
43.5 to 116 psi
Temp. Range
5 Degrees to 140 Degrees F
Seal Material
NBR
Inlet Gender
Female
Maximum Operating Pressure
116 psi
Air Inlet Type
NPT
Minimum Operating Pressure
43.5 psig
Maximum Operating Temperature
140 Degrees F
Air Connection Type
Tube
Minimum Operating Temperature
5 Degrees F

Description

Pneumatic Threshold Sensor, Inlet Size 3/8 in, Air Inlet Type NPT, Inlet Gender Female, Air Connector Size 5/32 in, Air Connection Type Tube, Maximum Operating Pressure 116 psi, Minimum Operating Pressure 43.5 psig, Body Material Polymer, Seal Material NBR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 5 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.