Zoro Homepage

Pressure Regulator, 1/4 In, 15 to 115 psi

  • Mfr # 7305 56 14

  • Zoro # G4422625


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Max. Temp.
158 Degrees F
Inlet Size
1/4 in
Series
7305
Max. Pressure
115 psi
Pressure Adjustment Range
15 to 115 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7305 56 14
Zoro #
G4422625
UPC #
820099325569
Country of Origin
France

Dimensions

Inlet Size
1/4 in
Outlet Size
1/4 in
Gauge Port Size
1/4 in
Length
7/8 in
Height
3 1/16 in
Overall Width
7/8 in
Overall Height
3 1/16 in
Inlet Connection Size
1/4 in
Pipe Size
1/4 in
Outlet Connection Size
1/4 in

Details

Item
Pneumatic Pressure Regulator
Max. Temp.
158 Degrees F
Series
7305
Max. Pressure
115 psi
Pressure Adjustment Range
15 to 115 psi
Seal Material
Buna-N
Body Material
Technical Polymer
Connection Type
Push To Connect x MNPT
Application
Industrial Use
Operating Pressure Differential - Maximum
116 psi
For Media
Air
Operating Pressure - Maximum
115 psi
Outlet Connection Gender
Male
Operating Pressure - Minimum
15 psi
Inlet Connection Type
Push to Connect
Operating Pressure Differential - Minimum
0 psi
Operating Temperature - Maximum
158 Degrees F
Pilot Adjustment - Maximum
115 psi
Pilot Adjustment - Minimum
15 psi
Outlet Connection Type
NPT
Operating Temperature - Minimum
14 Degrees F
Inlet Connection Gender
Female

Description

Pneumatic Pressure Regulator, Series 7305, Body Material Technical Polymer, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 7/8 in, Height 3 1/16 in, Application Industrial Use, Connection Type Push To Connect x MNPT, Pressure Adjustment Range 15 to 115 psi, Gauge Port Size 1/4 in, Seal Material Buna-N, Max. Temp. 158 Degrees F, Pipe Size 1/4 in, Max. Pressure 115 psi, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.