Push-Fit Elbow Fitting, 6mm Tube Size, Fiberglass-Reinforced Nylon, Black, 10 PK

  • Mfr # 3199 06 55

  • Zoro # G3129831


product price:  $44.59
/pk 10, $4.46/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Tube Size
6mm
Pipe Size - Pipe Fitting
M7 x 1
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Male Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3199 06 55
Zoro #
G3129831
UPC #
820099258799
Country of Origin
France

Dimensions

Tube Size
6mm
Pipe Size - Pipe Fitting
M7 x 1
Pipe Size
7 mm
Overall Length
16 mm
Fitting Side B Pipe Size
7 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
7 mm

Details

Item
Push-Fit Elbow Fitting
Specific Fitting Shape
90 Degrees Elbow Adapter
Max. Pressure
290 psi
Connection Type
Push-to-Connect x Male Metric
Color
Black
Basic Material
Plastic/Metal Combination
Fittings Sub-Category
Elbows
Temp. Range
-4 Degrees to 175 Degrees F
Body Material
Glass Filled Nylon and Nickel Plated Brass
Application
Vacuum
System of Measurement
Metric
Standards
2011/65/EC, 1907/2006 REACH, 2002/95/EC (RoHS), DI: 97/23/EC (PED), ISO 14743
Release Type
Button
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Compatible Tube Hardness
95 Shore A
Fitting Side A Connection Type
Push-to-Connect
Fitting Side B Connection Type
Male Metric
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
175 Degrees F
Vacuum Rating
28 inHg
Compatible Tube Material
Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
Fitting Material
Fiberglass-Reinforced Nylon
Maximum Operating Pressure
290 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
4 Degrees F
Operating Pressure - Maximum
290 psi
Connector Type
Adapter
Series
Legris
Fitting Side 2 Connection Type
Metric
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
175 Degrees F
For Media Type
Air, Coolants, Gases

Description

Push-Fit Elbow Fitting, Application Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Male Metric, Fitting Side B Pipe Size 7 mm, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Fiberglass-Reinforced Nylon, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color Black, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 175 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.