Shop LEGRIS
See all product information
Create Account
Qk-CnntCplg, 3", Sckt, Polymer, PTFE
- Mfr # 9405U06 18
- Zoro # G1971365
product price:
$
44.19
/ea
Key Features
Interchange Type
Industrial
Material
Polymer
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9405U06 18
- Zoro #
- G1971365
- UPC #
- 820099478432
- Country of Origin
- France
- Item
- Quick Connect Air Coupling
- Interchange Type
- Industrial
- Material
- Polymer
- Coupling Component
- Socket
- Hose Fitting Gender
- Male
- Connection Type
- Threaded
- Max. Flow Rate
- 1,250 lpm
- Coupling Locking Type
- Safety Vent
- Seal Material
- PTFE
- Includes Valve
- Yes
- Color
- Black
- Temp. Range
- -4 Degrees to 140 Degrees F
- Application
- Pneumatic Equipment and Air Tools.
- Max. Working Pressure @ 70 F
- 232 psi
- For Use With
- Automotive Equipment, Pneumatic Tools. Blowguns
- Valve Type
- Ball
- Barbed
- No
- Connection Thread Type
- NPT
- Shell Material
- Polymer
- Wire Color
- Black
- Compatible Product Type
- Automotive Equipment, Pneumatic Tools. Blowguns
- Traction Material
- Polymer
Dimensions
- Hose Fitting Size
- 3/8 in
- Coupling Size
- 1/4 in
- Thread Size
- 3/8"-18
- Overall Length
- 3 in
- Body Size - Quick Connect Air Couplings
- 1/4 in
- Max. Outside Dia.
- 1 1/4 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
The LEGRIS - 9405U06 18 is a hose coupling for pneumatic equipment and air tools. It provides connection/disconnection using a safety vent locking mechanism, providing a leak-resistant seal for air lines. Constructed from polymer and featuring PTFE seals, this coupling is rated for operation in the temperature range of -4°F to 140°F and rated flow rate: up to 1,250 L/min (as specified). A ball valve is included for airflow control during coupling operation.
Key Features:
- Connection Type: 3/8"-18 male NPT thread.
- Hose Fitting Size: 3/8 in; Coupling Size and Body Size: 1/4 in.
- Coupling Component: Socket with safety vent locking type.
- Color: Black polymer construction.
- Rated Maximum Working Pressure: 232 psi at 70°F ambient temperature.
- Overall Length: 3 in with a maximum outside diameter of 31.5 mm.
- Seal Material: PTFE.
- Valve Included: Yes, ball valve type.
- Is compatible with automotive equipment, blowguns, and pneumatic tools when used within the stated connection size, pressure, and temperature ratings.
- Interchange Standard: Industrial.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.