Reducing Sleeve Brass Reducing Sleeve, 1/8 in Female BSPP X 1/4 in Female BSPP
- Mfr # 0155 10 13
- Zoro # G900722757
product price:Â
$
14.65
/ea
Sold in multiples of 50 for
$732.50
Key Features
Specific Fitting Shape
180 Degrees Return
Pipe Fitting Material
Brass
Hex Size
17 mm
Material Grade
C37700
Overall Length
45/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0155 10 13
- Zoro #
- G900722757
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 17 mm
- Overall Length
- 45/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Wire Rope Length
- 45/64 in
- Length
- 45/64 in
Details
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Brass
- Item
- Metal Pipe Straight
- Material Grade
- C37700
- Application
- Air, Non-Potable Water
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Includes Pre-Applied Thread Sealant
- No
- Maximum Operating Pressure
- 1,000 psi
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Max. Steam Pressure
- 1,000 psi
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
Description
180 Degrees Return, Brass, C37700, 1/8 in, Female, Threaded, 1/4 in, Female, Threaded, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.