Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Push-Fit 1/4", 1/4", MNPT 1/4"

  • Mfr # VS371PTCR-4-4

  • Zoro # G509843594


product price: $12.19
/ea

Key Features

Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Buna N
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS371PTCR-4-4
Zoro #
G509843594
UPC #
-
Country of Origin
United States

Dimensions

Fitting Thread Size
1/4"-18
Fitting Side A Pipe Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 15/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in

Details

Fitting Side C Connection Type
Push-to-Connect
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Release Ring Material
Buna N
Fitting Material
Brass
Application
Air
Release Type
Collet
Series
PTCR
Compatible Tube Material
Nylon
Specific Fitting Shape
Run Tee
Item
Push-Fit Tee Fitting
Minimum Operating Temperature
-40 Degrees F
Color
Black
Material Grade
C36000
Standards
DOT FMVSS 571.106, SAE J1131, SAE J2494-3
Release Ring Color
Brass
Thread Sealant Type
Vibra-Seal
Fitting Side B Connection Type
MNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Pressure
250 psi
Resistance Properties
Compact-Resistant, Impact-Resistant
System of Measurement
Imperial
Fitting Features
Swivel
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Push-to-Connect, Fitting Side D Connection Type Not Applicable, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Pipe Size Not Applicable, Fitting Side C Pipe Size Not Applicable, Fitting Side D Pipe Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.