Shop All Optical and Transit Levels and Packages
Leica Na
Automatic Level, Magnification 32X
Mfr # NA532
Zoro # G7427850
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Optical Level Product Grouping Optical Levels
- Working Range 300 ft
- Accuracy +/-1/2 in @ 15 ft
- Horizontal Range 360 Degrees
- Number of Lenses 2
Product Information
- Brand Leica Na
- MFR # NA532
- Zoro # G7427850
- Country of Origin China
- Category Optical and Transit Levels and Packages
Dimensions
Tripod Thread Size | 5/8-11 |
Overall Width | 7 7/8 in |
Overall Length | 11 7/16 in |
Overall Height | 9 1/16 in |
Focus Diameter - Minimum | 3 5/16 ft |
Details
Description
Automatic Level, Leveling Type Leveling Screws, Top Mounted Vial, Magnification 32X, Aperture 35 9/16 mm, Working Range - Maximum 300 ft, Field of View 7 ft @ 330 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 3 5/16 ft, Accuracy +/-1/2 in @ 15 ft, Horizontal Range 360 Degrees , Includes Case, Number of Lenses 2, Features Dust and Water Protection, IP Rating IP56, Material Aluminum, Number of Level Vials 0, Number of Plumb Vials 1, Overall Height 9 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x1.25 Carbon Steel Hex Die (DWTSMH20X1.25)
- IRWIN BIT DRILL 1/2"" COBALT CD (3016132)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- MITUTOYO Bsg, 30Hx (215-156-10)
- LEICA NA Automatic Level, Magnification 24X (NA324)
- LEICA NA Digital Theodolite, Magnification 20X (LDT-05)
- SITEPRO AL8-26 26X Automatic Level Kit (45-D8926K-1T)
- CST/BERGER Automatic Level, Optical, 26X, 330 ft. (GOL26 CK)
- SITEPRO Heavy-Duty Column Clamp (27-4852-16)
- DEWALT 20x Builders Level Package (DW090PK)
- JOHNSON LEVEL & TOOL Automatic Level Kit, 30X, 400 ft (40-6961)
- Leica Na Levels, Compasses, and Plumb Bobs