Battery Charger, Plastic, 12 3/16 in L, Blk

  • Mfr # C-THRUE Battery Charger

  • Zoro # G012845894


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
110/220V AC
Overall Length
12 3/16 in
Overall Height
5 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE Battery Charger
Zoro #
G012845894
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
12 3/16 in
Overall Height
5 in
Overall Width
2 5/16 in

Details

Item
Battery Charger
Color
Black
Voltage
110/220V AC
Number of Pieces
1
Material
Plastic
Accessory Type
Battery Charger
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Level Type
Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Battery Charger, Overall Length 12 3/16 in, Accessory Type Battery Charger, Overall Height 5 in, Overall Width 2 5/16 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Black, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage 110/220V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.