Battery Charger, Plastic
Mfr # A100
Zoro # G6480397
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Construction
Plastic
Color
Black
Characteristics
110-240V, Compatible with A180 Li-Ion Battery
Includes
Adapter
Application
Charge the Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100
Zoro #
G6480397
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 11/16 in
Overall Width
1 15/16 in
Overall Length
5 1/8 in
Details
Item
Battery Charger
Construction
Plastic
Color
Black
Characteristics
110-240V, Compatible with A180 Li-Ion Battery
Includes
Adapter
Application
Charge the Battery Pack
For Use With
Leica Rugby 600 or 800 Series Lasers
Accessory Type
Charger
Compatible with Level Type
Laser Levels
Material
Plastic
Compatible with Manufacturer Model Number
Leica Rugby 600 or 800 Series Lasers
Number of Pieces
1
Voltage
110 to 240V
Compatible Manufacturer Part Number
Leica Rugby 600 or 800 Series Lasers
Compatible Manufacturer Model Number
Leica Rugby 600 or 800 Series Lasers
For Use With Mfr. Model Number
Leica Rugby 600 or 800 Series Lasers
Compatible with Manufacturer Model No.
Leica Rugby 600 or 800 Series Lasers
Compatible with Mfr. Model No.
Leica Rugby 600 or 800 Series Lasers
For Use with Mfr Model Number
Leica Rugby 600 or 800 Series Lasers
Compatible Pump Manufacturer Part Number
Leica Rugby 600 or 800 Series Lasers
Compatible Mfr. Model Number
Leica Rugby 600 or 800 Series Lasers
Description
Battery Charger, Overall Length 5 1/8 in, Accessory Type Charger, Overall Height 6 11/16 in, Overall Width 1 15/16 in, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number Leica Rugby 600 or 800 Series Lasers, Includes Adapter, Number of Pieces 1, Thread Size Not Applicable, Voltage 110 to 240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.