Zoro Homepage

Battery Compartment Cover, 2 in L, Ylw

  • Mfr # C-THRUE Battery Compartment Cover

  • Zoro # G412845890


product price: $33.59
/ea

Key Features

Color
Yellow
Material
Plastic
Number of Pieces
1
Overall Length
2 in
Accessory Type
Battery Compartment Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-THRUE Battery Compartment Cover
Zoro #
G412845890
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2 in
Overall Height
3 in
Overall Width
2 in

Details

Item
Battery Compartment Cover
Color
Yellow
Material
Plastic
Number of Pieces
1
Accessory Type
Battery Compartment Cover
Compatible with Level Type
Concrete Scanner
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner

Description

Battery Compartment Cover, Overall Length 2 in, Accessory Type Battery Compartment Cover, Overall Height 3 in, Overall Width 2 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Yellow, Compatible with Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.