Zoro Homepage

Ergonomic Forceps, Smooth, 1.5mm, 7" Long

  • Mfr # 248831

  • Zoro # G105256385


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Length
0.5 in
Width
2 in
Height
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248831
Zoro #
G105256385
UPC #
-
Country of Origin
United States

Dimensions

Length
0.5 in
Width
2 in
Height
7.75 in

Description

Ergonomic forceps are specially designed with a wide paddle handle and reduced tension. Lightweight forceps reduce hand fatigue and are effortless to operate. Forceps are easy to manage during procedures involving tissue dissection, embedding, preparation, and much more.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 7.75 x 0.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.