Wheel, Plastic, 5 in L, Blk
Mfr # C-THRUE Wheel
Zoro # G512845868
product price: $4.19
/eaKey Features
Color
Black
Number of Pieces
1
Accessory Type
Wheel
Overall Length
5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C-THRUE Wheel
Zoro #
G512845868
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
5 in
Overall Width
5 in
Overall Height
1 1/2 in
Details
Item
Wheel
Color
Black
Number of Pieces
1
Accessory Type
Wheel
Material
Plastic
Compatible with Level Type
Concrete Scanner
Compatible with Manufacturer Model Number
C-THRUE Concrete Scanner
Compatible with Mfr. Model No.
C-THRUE Concrete Scanner
Compatible Manufacturer Model Number
C-THRUE Concrete Scanner
For Use with Mfr Model Number
C-THRUE Concrete Scanner
Compatible Manufacturer Part Number
C-THRUE Concrete Scanner
For Use With Mfr. Model Number
C-THRUE Concrete Scanner
Compatible with Manufacturer Model No.
C-THRUE Concrete Scanner
Compatible Pump Manufacturer Part Number
C-THRUE Concrete Scanner
Compatible Mfr. Model Number
C-THRUE Concrete Scanner
Description
Wheel, Overall Length 5 in, Accessory Type Wheel, Overall Height 1 1/2 in, Overall Width 5 in, Compatible Grainger Part Number Not Applicable, Compatible with Level Type Concrete Scanner, Material Plastic, Color Black, Compatible Manufacturer Model Number C-THRUE Concrete Scanner, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.