Zoro Homepage

Carry Pouch, Nylon

  • Mfr # 848439

  • Zoro # G6553010


product price: $29.69
/ea

Key Features

Characteristics
Durable, Rugged and High Quality
Application
Protects DISTO(TM) X3/X4
For Use With
Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
Construction
Nylon
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
848439
Zoro #
G6553010
UPC #
-
Country of Origin
China

Dimensions

Overall Width
1 9/16 in
Overall Height
1 1/4 in
Overall Length
5 7/8 in

Details

Item
Carry Pouch
Characteristics
Durable, Rugged and High Quality
Application
Protects DISTO(TM) X3/X4
For Use With
Leica DISTO(TM) X3 or X4, Mfr. No. 850834, 855138
Construction
Nylon
Color
Black
Material
Nylon
Accessory Type
Holster
Compatible with Level Type
Laser Levels
Compatible with Manufacturer Model Number
850834, 855138, Leica DISTO(TM) X3 or X4
Number of Pieces
1
Compatible Manufacturer Part Number
850834, 855138, Leica DISTO(TM) X3 or X4
Compatible Manufacturer Model Number
850834, 855138, Leica DISTO(TM) X3 or X4
For Use With Mfr. Model Number
850834, 855138, Leica DISTO(TM) X3 or X4
Compatible with Manufacturer Model No.
850834, 855138, Leica DISTO(TM) X3 or X4
Compatible with Mfr. Model No.
850834, 855138, Leica DISTO(TM) X3 or X4
For Use with Mfr Model Number
850834, 855138, Leica DISTO(TM) X3 or X4
Compatible Pump Manufacturer Part Number
850834, 855138, Leica DISTO(TM) X3 or X4
Compatible Mfr. Model Number
850834, 855138, Leica DISTO(TM) X3 or X4

Description

Carry Pouch, Overall Length 5 7/8 in, Accessory Type Holster, Overall Height 1 1/4 in, Overall Width 1 9/16 in, Compatible with Level Type Laser Levels, Material Nylon, Color Black, Compatible with Manufacturer Model Number 850834, 855138, Leica DISTO(TM) X3 or X4, Includes Not Applicable, Number of Pieces 1, Thread Size Not Applicable, Voltage Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.