Charger, Plastic, 6 11/16 in L, Blk
Mfr # LMR360R Charger
Zoro # G512845950
product price: $72.89
/eaKey Features
Overall Length
6 11/16 in
For Use With Mfr. Model Number
LMR360R
Material
Plastic
Overall Height
3 1/2 in
Accessory Type
Charger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMR360R Charger
Zoro #
G512845950
UPC #
7640110693056
Country of Origin
Hungary
Dimensions
Overall Length
6 11/16 in
Overall Height
3 1/2 in
Overall Width
1 13/16 in
Details
Item
Charger
For Use With Mfr. Model Number
LMR360R
Material
Plastic
Accessory Type
Charger
Color
Black
Compatible Manufacturer Part Number
LMR360R
Compatible with Manufacturer Model Number
LMR360R
Compatible Manufacturer Model Number
LMR360R
Compatible with Manufacturer Model No.
LMR360R
Voltage
120V AC
Number of Pieces
1
Compatible with Level Type
Laser Levels
Compatible with Mfr. Model No.
LMR360R
For Use with Mfr Model Number
LMR360R
Compatible Pump Manufacturer Part Number
LMR360R
Compatible Mfr. Model Number
LMR360R
Description
Charger, Overall Length 6 11/16 in, Accessory Type Charger, Overall Height 3 1/2 in, Overall Width 1 13/16 in, Compatible with Grainger Part Number Not Applicable, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number LMR360R, Number of Pieces 1, Thread Size Not Applicable, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.